Zoro Homepage

Indexable Boring Bar, E06M SDXCR2, 6 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-159

  • Zoro # G9230216


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
For Use With
DCMT 21.51
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-159
Zoro #
G9230216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Insert Size
21.51
Shank Dia.
3/8 in
Min. Bore Dia.
0.5850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E06M SDXCR2
For Use With
DCMT 21.51
Mounting Style
Screw Lock
Cutting Edge Type
5 Degrees
ANSI Number
E06M SDXCR2
Type
Turning
Lead Angle
5 Degrees
Left/Right Hand
Right Hand
Inscribed Circle
1/4"
Style
Coolant-Thru
Rake
Positive
Min. Bore
0.585"
Cutting Direction
Right Hand
Center to Cutting Tip
3/8 in
Side Cutting Edge Angle
5 Degrees
Number of Inserts
1
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 6 in, E06M SDXCR2, 3/8 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.