Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E06M STFCR2, 6 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-161

  • Zoro # G9230225


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
For Use With
TCMT 21.51
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-161
Zoro #
G9230225
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E06M STFCR2
For Use With
TCMT 21.51
Rake
Positive
ANSI Number
E06M STFCR2
Lead Angle
0 Degrees
Mounting Style
Screw Lock
Min. Bore
0.410"
Inscribed Circle
1/4"
Type
Turning
Left/Right Hand
Right Hand
Style
Coolant-Thru
Cutting Edge Type
0 Degrees
Cutting Direction
Right Hand
Number of Inserts
1
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Center to Cutting Tip
1/4 in
Number of Coolant Holes
1
Side Cutting Edge Angle
0 Degrees
Insert Style
TCMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, E06M STFCR2, 1/4 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.