Zoro Homepage

Indexable Boring Bar, E06M STUCR2-250, 6 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-166

  • Zoro # G9230295


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Shank Material
Carbide
Insert Shape
Triangle
Min. Bore
0.460"
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-166
Zoro #
G9230295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Insert Thickness
0.0937"
Bar Dia.
0.375"
Shank Dia.
3/8 in
Insert Size
21.51
Min. Bore Dia.
0.4600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E06M STUCR2-250
Min. Bore
0.460"
Rake
Positive
Lead Angle
-3 Degrees
Type
Turning
For Use With
TCMT 21.51
Style
Coolant-Thru
ANSI Number
E06M STUCR2-250
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Number of Inserts
1
Number of Coolant Holes
1
Insert Style
TCMT
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
MTS-255 Insert Screw
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
1/4 in
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, E06M STUCR2-250, 1/4 in, MTS-255 Insert Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.