Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08J SCLCL3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-179

  • Zoro # G0314441


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08J SCLCL3
Cutting Edge Type
-5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-000-179
Zoro #
G0314441
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08J SCLCL3
Cutting Edge Type
-5 Degrees
Style
Coolant-Thru
For Use With
CCMT 32.51
ANSI Number
E08J SCLCL3
Min. Bore
0.625"
Type
Turning
Mounting Style
Screw Lock
Rake
Positive
Left/Right Hand
Left Hand
Lead Angle
-5 Degrees
Inscribed Circle
3/8"
Cutting Direction
Left Hand
Number of Coolant Holes
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
0.3440 in
Insert Style
CCMT
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, E08J SCLCL3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.