Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08J SCLPR3, 4-1/2 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-188

  • Zoro # G0314356


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Bar Dia.
0.500"
For Use With
CPMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-000-188
Zoro #
G0314356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1/2 in
Min. Bore Dia.
5/8 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08J SCLPR3
For Use With
CPMT 32.51
Lead Angle
-5 Degrees
Inscribed Circle
3/8"
Style
Coolant-Thru
Left/Right Hand
Right Hand
Type
Turning
Mounting Style
Screw Lock
ANSI Number
E08J SCLPR3
Cutting Edge Type
-5 Degrees
Min. Bore
0.560"
Rake
Positive
Cutting Direction
Right Hand
Number of Inserts
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Coolant Through
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
0.3440 in
Cutting Application
Boring
Number of Coolant Holes
1
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 4-1/2 in, E08J SCLPR3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.