Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-190

  • Zoro # G0314338


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Min. Bore
0.720"
Bar Dia.
0.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-190
Zoro #
G0314338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.7200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E08J SDUCR2
Min. Bore
0.720"
ANSI Number
E08J SDUCR2
Style
Coolant-Thru
Mounting Style
Screw Lock
Lead Angle
-3 Degrees
Type
Turning
Inscribed Circle
1/4"
Rake
Positive
For Use With
DCMT 21.51
Cutting Edge Type
-3 Degrees
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Cutting Application
Boring
Insert Holding Type
Screw On
Side Cutting Edge Angle
-3 Degrees
Number of Coolant Holes
1
Insert Style
DCMT
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
7/16 in
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 4-1/2 in, E08J SDUCR2, 7/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.