Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E08J STUCR2, 4-1/2 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-200

  • Zoro # G9674892


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
ANSI Number
E08J STUCR2
Left/Right Hand
Right Hand
Min. Bore
0.560"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-200
Zoro #
G9674892
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Insert Thickness
0.0937"
Bar Dia.
0.500"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E08J STUCR2
ANSI Number
E08J STUCR2
Left/Right Hand
Right Hand
Min. Bore
0.560"
For Use With
TCMT 21.51
Inscribed Circle
1/4"
Style
Coolant-Thru
Lead Angle
-3 Degrees
Type
Turning
Rake
Positive
Cutting Edge Type
-3 Degrees
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Insert Style
TCMT
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Cutting Application
Boring
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Center to Cutting Tip
5/16 in
Number of Coolant Holes
1
Insert Inscribed Circle
1/4 in
Side Cutting Edge Angle
-3 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 4-1/2 in, E08J STUCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.