Zoro Homepage

Indexable Boring Bar, E08R SCLCL2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-213

  • Zoro # G9230322


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Number
E08R SCLCL2
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-213
Zoro #
G9230322
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08R SCLCL2
ANSI Number
E08R SCLCL2
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Min. Bore
0.560"
Cutting Edge Type
-5 Degrees
Rake
Positive
Style
Coolant-Thru
Lead Angle
-5 Degrees
For Use With
CCMT 21.51
Type
Turning
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Insert Style
CCMT
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Center to Cutting Tip
5/16 in
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R SCLCL2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.