Zoro Homepage

Indexable Boring Bar, E08R SCLCR2, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-216

  • Zoro # G9230356


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Bar Dia.
0.500"
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-216
Zoro #
G9230356
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Shank Dia.
1/2 in
Insert Size
21.51
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E08R SCLCR2
Left/Right Hand
Right Hand
ANSI Number
E08R SCLCR2
Rake
Positive
Style
Coolant-Thru
Min. Bore
0.560"
Type
Turning
Lead Angle
-5 Degrees
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Inscribed Circle
1/4"
For Use With
CCMT 21.51
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Center to Cutting Tip
5/16 in
Insert Holding Type
Screw On
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Cutting Application
Boring
Insert Style
CCMT
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E08R SCLCR2, 5/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.