Shop ULTRA-DEX USA

Indexable Boring Bar, E08R SSKCR3, 8 in L, Carbide, Square Insert Shape

  • Mfr # 920-000-230
  • Zoro # G0050298

product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
Square
ANSI Code
E08R SSKCR3
Bar Dia.
0.500"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
920-000-230
Zoro #
G0050298
UPC #
-
Country of Origin
United States
Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Square
ANSI Code
E08R SSKCR3
Type
Turning
Inscribed Circle
3/8"
Style
Coolant-Thru
Mounting Style
Screw Lock
Cutting Edge Type
15 Degrees
Lead Angle
15 Degrees
For Use With
SCMT 32.51
Rake
Positive
ANSI Number
E08R SSKCR3
Left/Right Hand
Right Hand
Min. Bore
0.625"
Cutting Direction
Right Hand
Side Cutting Edge Angle
15 Degrees
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Center to Cutting Tip
0.3440 in
Number of Coolant Holes
1
Insert Style
SCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Cutting Application
Boring
Insert Holding Type
Screw On
Container Type
Coolant-Thru
Compatible Product Type
SCMT 32.51
Sensor Body Style
Coolant-Thru

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.1562"
Shank Dia.
1/2 in
Insert Size
32.51
Min. Bore Dia.
5/8 in
Wire Rope Length
8 in
Length
8 in

Description

Indexable Boring Bar, Insert Shape Square, Overall Length 8 in, E08R SSKCR3, 0.3440 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.