Zoro Homepage

Indexable Boring Bar, E08R STUPL2-312, 8 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-239

  • Zoro # G0050219


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
Triangle
Bar Dia.
0.500"
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-239
Zoro #
G0050219
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
0.500"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
1/2 in
Min. Bore Dia.
0.6000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E08R STUPL2-312
Left/Right Hand
Left Hand
Lead Angle
-3 Degrees
Style
Coolant-Thru
ANSI Number
E08R STUPL2-312
Rake
Positive
Min. Bore
0.600"
Cutting Edge Type
-3 Degrees
For Use With
TPMT 21.51
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Type
Turning
Cutting Direction
Left Hand
Side Cutting Edge Angle
-3 Degrees
Compatible Hardware
MTS-255 Insert Screw
Insert Clearance Angle
11 Degrees
Number of Coolant Holes
1
Insert Style
TPMT
Number of Inserts
1
Insert Holding Type
Screw On
Center to Cutting Tip
5/16 in
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 8 in, E08R STUPL2-312, 5/16 in, MTS-255 Insert Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.