Zoro Homepage

Indexable Boring Bar, E10Q SDNCR2, 7 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-258

  • Zoro # G0050045


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E10Q SDNCR2
Lead Angle
27.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-258
Zoro #
G0050045
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E10Q SDNCR2
Lead Angle
27.5 Degrees
Left/Right Hand
Right Hand
Style
Coolant-Thru
For Use With
DCMT 21.51
Rake
Positive
ANSI Number
E10Q SDNCR2
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Cutting Edge Type
27.5 Degrees
Min. Bore
0.920"
Type
Turning
Cutting Direction
Right Hand
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Clearance Angle
7 Degrees
Side Cutting Edge Angle
27.5 Degrees
Insert Inscribed Circle
1/4 in
Insert Style
DCMT
Cutting Application
Boring
Number of Inserts
1
Center to Cutting Tip
9/16 in
Number of Coolant Holes
1

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, E10Q SDNCR2, 9/16 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.