Zoro Homepage

Indexable Boring Bar, E10Q SDXCR2, 7 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-262

  • Zoro # G0050009


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
For Use With
DCMT 21.51
ANSI Number
E10Q SDXCR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-262
Zoro #
G0050009
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.8500 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E10Q SDXCR2
For Use With
DCMT 21.51
ANSI Number
E10Q SDXCR2
Type
Turning
Rake
Positive
Mounting Style
Screw Lock
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Min. Bore
0.850"
Cutting Edge Type
5 Degrees
Lead Angle
5 Degrees
Style
Coolant-Thru
Cutting Direction
Right Hand
Center to Cutting Tip
1/2 in
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/4 in
Insert Style
DCMT
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Number of Inserts
1
Cutting Application
Boring
Side Cutting Edge Angle
5 Degrees
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, E10Q SDXCR2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.