Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E10Q STFCR2, 7 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-263

  • Zoro # G1962445


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
ANSI Number
E10Q STFCR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-263
Zoro #
G1962445
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E10Q STFCR2
Lead Angle
0 Degrees
Cutting Edge Type
0 Degrees
ANSI Number
E10Q STFCR2
For Use With
TCMT 21.51
Left/Right Hand
Right Hand
Style
Coolant-Thru
Type
Turning
Min. Bore
0.760"
Mounting Style
Screw Lock
Rake
Positive
Inscribed Circle
1/4"
Cutting Direction
Right Hand
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
1/4 in
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Style
TCMT
Number of Coolant Holes
1
Cutting Application
Boring
Center to Cutting Tip
13/32 in
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, E10Q STFCR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.