Zoro Homepage

Indexable Boring Bar, E10Q STUPL2, 7 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-267

  • Zoro # G1962418


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
Triangle
For Use With
TPMT 21.51
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-267
Zoro #
G1962418
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E10Q STUPL2
For Use With
TPMT 21.51
Style
Coolant-Thru
Mounting Style
Screw Lock
Type
Turning
Min. Bore
0.760"
ANSI Number
E10Q STUPL2
Cutting Edge Type
-3 Degrees
Rake
Positive
Left/Right Hand
Left Hand
Inscribed Circle
1/4"
Lead Angle
-3 Degrees
Cutting Direction
Left Hand
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On
Number of Coolant Holes
1
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Insert Inscribed Circle
1/4 in
Insert Style
TPMT
Center to Cutting Tip
13/32 in

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, E10Q STUPL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.