Zoro Homepage

Indexable Boring Bar, E10S SCLCL2, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-275

  • Zoro # G1962366


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-5 Degrees
Insert Thickness
0.0937"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-275
Zoro #
G1962366
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.0937"
Bar Dia.
0.625"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S SCLCL2
Cutting Edge Type
-5 Degrees
ANSI Number
E10S SCLCL2
Mounting Style
Screw Lock
Min. Bore
0.760"
Lead Angle
-5 Degrees
For Use With
CCMT 21.51
Rake
Positive
Left/Right Hand
Left Hand
Type
Turning
Inscribed Circle
1/4"
Style
Coolant-Thru
Cutting Direction
Left Hand
Center to Cutting Tip
13/32 in
Number of Inserts
1
Insert Style
CCMT
Insert Holding Type
Screw On
Cutting Application
Boring
Side Cutting Edge Angle
-5 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
1/4 in
Compatible Hardware
MTS-255 Insert Screw, T-7 Key

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S SCLCL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.