Zoro Homepage

Indexable Boring Bar, E10S SCLCR3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-278

  • Zoro # G9230383


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Min. Bore
0.760"
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-278
Zoro #
G9230383
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
32.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S SCLCR3
Min. Bore
0.760"
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Type
Turning
Style
Coolant-Thru
Inscribed Circle
3/8"
ANSI Number
E10S SCLCR3
Left/Right Hand
Right Hand
Rake
Positive
Cutting Edge Type
-5 Degrees
For Use With
CCMT 32.51
Cutting Direction
Right Hand
Number of Inserts
1
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Insert Style
CCMT
Center to Cutting Tip
13/32 in
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S SCLCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.