Zoro Homepage

Indexable Boring Bar, E10S SCLPL2, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-279

  • Zoro # G9230392


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S SCLPL2
ANSI Number
E10S SCLPL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-279
Zoro #
G9230392
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7700 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S SCLPL2
ANSI Number
E10S SCLPL2
Lead Angle
-5 Degrees
Cutting Edge Type
-5 Degrees
Type
Turning
Rake
Positive
Left/Right Hand
Left Hand
For Use With
CPMT 21.51
Style
Coolant-Thru
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Min. Bore
0.770"
Cutting Direction
Left Hand
Center to Cutting Tip
13/32 in
Coolant Fed
Coolant Through
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Cutting Application
Boring
Insert Inscribed Circle
1/4 in
Number of Coolant Holes
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S SCLPL2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.