Zoro Homepage

Indexable Boring Bar, E10S SCLPL3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-280

  • Zoro # G9674752


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Min. Bore
0.760"
For Use With
CPMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-280
Zoro #
G9674752
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.625"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S SCLPL3
Min. Bore
0.760"
For Use With
CPMT 32.51
Type
Turning
Cutting Edge Type
-5 Degrees
Style
Coolant-Thru
Inscribed Circle
3/8"
Rake
Positive
Left/Right Hand
Left Hand
Mounting Style
Screw Lock
ANSI Number
E10S SCLPL3
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-5 Degrees
Insert Style
CPMT
Cutting Application
Boring
Number of Inserts
1
Insert Clearance Angle
11 Degrees
Number of Coolant Holes
1
Center to Cutting Tip
13/32 in
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S SCLPL3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.