Zoro Homepage

Indexable Boring Bar, E10S SCLPR3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-282

  • Zoro # G9674734


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Min. Bore
0.760"
ANSI Number
E10S SCLPR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-282
Zoro #
G9674734
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
32.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E10S SCLPR3
Min. Bore
0.760"
ANSI Number
E10S SCLPR3
For Use With
CPMT 32.51
Style
Coolant-Thru
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Type
Turning
Cutting Edge Type
-5 Degrees
Left/Right Hand
Right Hand
Rake
Positive
Cutting Direction
Right Hand
Side Cutting Edge Angle
-5 Degrees
Number of Inserts
1
Insert Style
CPMT
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Insert Clearance Angle
11 Degrees
Center to Cutting Tip
13/32 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E10S SCLPR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.