Zoro Homepage

Indexable Boring Bar, E10S SDQCR2, 10 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-283

  • Zoro # G9674725


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E10S SDQCR2
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-283
Zoro #
G9674725
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E10S SDQCR2
Mounting Style
Screw Lock
Type
Turning
For Use With
DCMT 21.51
Rake
Positive
Style
Coolant-Thru
Cutting Edge Type
-17.5 Degrees
Inscribed Circle
1/4"
Left/Right Hand
Right Hand
Min. Bore
0.760"
ANSI Number
E10S SDQCR2
Lead Angle
-17.5 Degrees
Cutting Direction
Right Hand
Insert Style
DCMT
Center to Cutting Tip
13/32 in
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Insert Inscribed Circle
1/4 in
Coolant Fed
Coolant Through
Cutting Application
Boring
Number of Inserts
1
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Insert Holding Type
Screw On
Side Cutting Edge Angle
-17.5 Degrees

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, E10S SDQCR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.