Zoro Homepage

Indexable Boring Bar, E10S SDXCR2, 10 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-287

  • Zoro # G9674682


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Rake
Positive
For Use With
DCMT 21.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-287
Zoro #
G9674682
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Insert Size
21.51
Shank Dia.
5/8 in
Min. Bore Dia.
0.8500 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E10S SDXCR2
Rake
Positive
For Use With
DCMT 21.51
Min. Bore
0.850"
Type
Turning
Lead Angle
5 Degrees
Inscribed Circle
1/4"
Mounting Style
Screw Lock
Style
Coolant-Thru
Left/Right Hand
Right Hand
ANSI Number
E10S SDXCR2
Cutting Edge Type
5 Degrees
Cutting Direction
Right Hand
Number of Inserts
1
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Cutting Application
Boring
Compatible Hardware
MTS-255 Insert Screw, T-7 Key
Center to Cutting Tip
1/2 in
Insert Style
DCMT
Side Cutting Edge Angle
5 Degrees
Insert Inscribed Circle
1/4 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 10 in, E10S SDXCR2, 1/2 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.