Indexable Boring Bar, E10S STUPR2, 10 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-294
Zoro # G9674621
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Shank Material
Carbide
Insert Shape
Triangle
Rake
Positive
Left/Right Hand
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-294
Zoro #
G9674621
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
10 in
Bar Dia.
0.625"
Insert Thickness
0.0937"
Shank Dia.
5/8 in
Insert Size
21.51
Min. Bore Dia.
0.7600 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, E10S STUPR2, 13/32 in, MTS-255 Insert Screw, T-7 Key, Coolant Through, Boring, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.