Zoro Homepage

Indexable Boring Bar, E10S SWLCR3, 10 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-299

  • Zoro # G9674576


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Trigon
For Use With
WCMT 32.51
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-299
Zoro #
G9674576
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.625"
Shank Dia.
5/8 in
Insert Size
32.51
Min. Bore Dia.
0.7600 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E10S SWLCR3
For Use With
WCMT 32.51
Cutting Edge Type
-5 Degrees
Type
Turning
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Rake
Positive
Style
Coolant-Thru
Left/Right Hand
Right Hand
ANSI Number
E10S SWLCR3
Inscribed Circle
3/8"
Min. Bore
0.760"
Cutting Direction
Right Hand
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
1
Cutting Application
Boring
Center to Cutting Tip
13/32 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Style
WCMT
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, E10S SWLCR3, 13/32 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.