Zoro Homepage

Indexable Boring Bar, E12Q SCLCR3, 7 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-307

  • Zoro # G9674481


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Cutting Edge Type
-5 Degrees
Inscribed Circle
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-307
Zoro #
G9674481
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E12Q SCLCR3
Cutting Edge Type
-5 Degrees
Inscribed Circle
3/8"
Rake
Positive
ANSI Number
E12Q SCLCR3
For Use With
CCMT 32.51
Min. Bore
0.920"
Mounting Style
Screw Lock
Type
Turning
Lead Angle
-5 Degrees
Style
Coolant-Thru
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Number of Inserts
1
Insert Inscribed Circle
3/8 in
Insert Holding Type
Screw On
Number of Coolant Holes
1
Insert Clearance Angle
7 Degrees
Insert Style
CCMT
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Center to Cutting Tip
1/2 in
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 7 in, E12Q SCLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.