Zoro Homepage

Indexable Boring Bar, E12Q SDUCL3, 7 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-310

  • Zoro # G9230426


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Min. Bore
1.050"
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-310
Zoro #
G9230426
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
1.0500 in

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 7 in, E12Q SDUCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.