Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E12Q STUCL3, 7 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-318

  • Zoro # G9230496


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
Triangle
Type
Turning
Rake
Positive
Lead Angle
-3 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-318
Zoro #
G9230496
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E12Q STUCL3
Type
Turning
Rake
Positive
Lead Angle
-3 Degrees
Mounting Style
Screw Lock
For Use With
TCMT 32.51
Left/Right Hand
Left Hand
Min. Bore
0.920"
Cutting Edge Type
-3 Degrees
ANSI Number
E12Q STUCL3
Style
Coolant-Thru
Inscribed Circle
3/8"
Cutting Direction
Left Hand
Number of Inserts
1
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Style
TCMT
Insert Clearance Angle
7 Degrees
Center to Cutting Tip
1/2 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 7 in, E12Q STUCL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.