Zoro Homepage

Indexable Boring Bar, E12Q SWLCL3, 7 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-322

  • Zoro # G9230532


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Shank Material
Carbide
Insert Shape
Trigon
Min. Bore
0.920"
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-322
Zoro #
G9230532
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E12Q SWLCL3
Min. Bore
0.920"
Type
Turning
Mounting Style
Screw Lock
For Use With
WCMT 32.51
ANSI Number
E12Q SWLCL3
Style
Coolant-Thru
Lead Angle
-5 Degrees
Left/Right Hand
Left Hand
Rake
Positive
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Number of Coolant Holes
1
Insert Holding Type
Screw On
Center to Cutting Tip
1/2 in
Insert Inscribed Circle
3/8 in
Insert Style
WCMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 7 in, E12Q SWLCL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.