Zoro Homepage

Indexable Boring Bar, E12S SCLPL3, 10 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-334

  • Zoro # G9230654


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Style
Coolant-Thru
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-334
Zoro #
G9230654
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Bar Dia.
0.750"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E12S SCLPL3
Style
Coolant-Thru
Mounting Style
Screw Lock
For Use With
CPMT 32.51
Left/Right Hand
Left Hand
Min. Bore
0.920"
Type
Turning
Cutting Edge Type
-5 Degrees
Inscribed Circle
3/8"
Rake
Positive
ANSI Number
E12S SCLPL3
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Number of Inserts
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
11 Degrees
Side Cutting Edge Angle
-5 Degrees
Number of Coolant Holes
1
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Holding Type
Screw On
Insert Style
CPMT
Center to Cutting Tip
1/2 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 10 in, E12S SCLPL3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.