Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E12S STFPR3, 10 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-344

  • Zoro # G9230751


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Triangle
Min. Bore
0.920"
ANSI Number
E12S STFPR3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-344
Zoro #
G9230751
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Shank Dia.
3/4 in
Insert Size
32.51
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E12S STFPR3
Min. Bore
0.920"
ANSI Number
E12S STFPR3
For Use With
TPMT 32.51
Inscribed Circle
3/8"
Lead Angle
0 Degrees
Left/Right Hand
Right Hand
Cutting Edge Type
0 Degrees
Mounting Style
Screw Lock
Type
Turning
Style
Coolant-Thru
Rake
Positive
Cutting Direction
Right Hand
Center to Cutting Tip
1/2 in
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Insert Clearance Angle
11 Degrees
Insert Style
TPMT
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 10 in, E12S STFPR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.