Indexable Boring Bar, E12S SVJBR3, 10 in L, Carbide, 35 Degrees Diamond Insert Shape

  • Mfr # 920-000-349

  • Zoro # G9230803


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
35 Degrees Diamond
ANSI Code
E12S SVJBR3
Min. Bore
0.840"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-349
Zoro #
G9230803
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1875"
Bar Dia.
0.750"
Insert Size
331
Shank Dia.
3/4 in
Min. Bore Dia.
0.8400 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
35 Degrees Diamond
ANSI Code
E12S SVJBR3
Min. Bore
0.840"
Inscribed Circle
3/8"
For Use With
VBMT 331
Mounting Style
Screw Lock
Type
Turning
Cutting Edge Type
-52 Degrees
ANSI Number
E12S SVJBR3
Style
Coolant-Thru
Lead Angle
-52 Degrees
Rake
Positive
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Center to Cutting Tip
0.4210 in
Insert Clearance Angle
5 Degrees
Number of Inserts
1
Insert Holding Type
Screw On
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Compatible Hardware
MTS-3.5L Insert Screw, T-15 Key
Side Cutting Edge Angle
-52 Degrees
Insert Style
VBMT
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 35 Degrees Diamond, Overall Length 10 in, E12S SVJBR3, 0.4210 in, MTS-3.5L Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.