Zoro Homepage

Indexable Boring Bar, E12S SWLCR3, 10 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-351

  • Zoro # G9230821


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Shank Material
Carbide
Insert Shape
Trigon
Mounting Style
Screw Lock
For Use With
WCMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-351
Zoro #
G9230821
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Insert Thickness
0.1562"
Bar Dia.
0.750"
Insert Size
32.51
Shank Dia.
3/4 in
Min. Bore Dia.
0.9200 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E12S SWLCR3
Mounting Style
Screw Lock
For Use With
WCMT 32.51
Inscribed Circle
3/8"
Lead Angle
-5 Degrees
Style
Coolant-Thru
Cutting Edge Type
-5 Degrees
Min. Bore
0.920"
Rake
Positive
Left/Right Hand
Right Hand
Type
Turning
ANSI Number
E12S SWLCR3
Cutting Direction
Right Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Cutting Application
Boring
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Number of Coolant Holes
1
Insert Style
WCMT
Coolant Fed
Coolant Through
Number of Inserts
1
Center to Cutting Tip
1/2 in
Insert Holding Type
Screw On
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, E12S SWLCR3, 1/2 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.