Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E16R MCLNL3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-354

  • Zoro # G9230864


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Rake
Negative
Lead Angle
-5 Degrees
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-354
Zoro #
G9230864
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1250"
Shank Dia.
1 in
Insert Size
322
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E16R MCLNL3
Rake
Negative
Lead Angle
-5 Degrees
Style
Coolant-Thru
Type
Turning
Min. Bore
1.200"
For Use With
CNMG 322
Mounting Style
Clamp and Lock Pin
Inscribed Circle
3/8"
Left/Right Hand
Left Hand
ANSI Number
E16R MCLNL3
Cutting Edge Type
-5 Degrees
Cutting Direction
Left Hand
Number of Coolant Holes
1
Side Cutting Edge Angle
-5 Degrees
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Insert Inscribed Circle
3/8 in
Insert Holding Type
Clamp and Lock Pin
Center to Cutting Tip
0.6400 in
Number of Inserts
1
Insert Clearance Angle
0 Degrees
Coolant Fed
Coolant Through
Insert Style
CNMG
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E16R MCLNL3, 0.6400 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.