Zoro Homepage

Indexable Boring Bar, E16R MCLNR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-356

  • Zoro # G9230882


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Mounting Style
Clamp and Lock Pin
For Use With
CNMG 322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-356
Zoro #
G9230882
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1250"
Insert Size
322
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E16R MCLNR3
Mounting Style
Clamp and Lock Pin
For Use With
CNMG 322
Rake
Negative
Inscribed Circle
3/8"
ANSI Number
E16R MCLNR3
Cutting Edge Type
-5 Degrees
Min. Bore
1.200"
Lead Angle
-5 Degrees
Style
Coolant-Thru
Type
Turning
Left/Right Hand
Right Hand
Cutting Direction
Right Hand
Insert Style
CNMG
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Insert Holding Type
Clamp and Lock Pin
Number of Coolant Holes
1
Center to Cutting Tip
0.6400 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Cutting Application
Boring
Number of Inserts
1
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E16R MCLNR3, 0.6400 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.