Zoro Homepage

Indexable Boring Bar, E16R MWLNR4, 8 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-361

  • Zoro # G9230934


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
Trigon
Lead Angle
-5 Degrees
For Use With
WNMG 432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-361
Zoro #
G9230934
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
432
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16R MWLNR4
Lead Angle
-5 Degrees
For Use With
WNMG 432
Style
Coolant-Thru
Mounting Style
Clamp and Lock Pin
Type
Turning
Inscribed Circle
1/2"
Left/Right Hand
Right Hand
Cutting Edge Type
-5 Degrees
Rake
Negative
ANSI Number
E16R MWLNR4
Min. Bore
1.200"
Cutting Direction
Right Hand
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Number of Inserts
1
Center to Cutting Tip
0.6400 in
Insert Clearance Angle
0 Degrees
Insert Style
WNMG
Insert Holding Type
Clamp and Lock Pin
Number of Coolant Holes
1
Cutting Application
Boring
Coolant Fed
Coolant Through
Insert Inscribed Circle
1/2 in
Side Cutting Edge Angle
-5 Degrees

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, E16R MWLNR4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.