Zoro Homepage

Indexable Boring Bar, E16R SCLPR3, 8 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-365

  • Zoro # G9230977


product price: $770.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Number
E16R SCLPR3
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-365
Zoro #
G9230977
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E16R SCLPR3
ANSI Number
E16R SCLPR3
Mounting Style
Screw Lock
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Left/Right Hand
Right Hand
Rake
Positive
For Use With
CPMT 32.51
Style
Coolant-Thru
Min. Bore
1.185"
Type
Turning
Inscribed Circle
3/8"
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Insert Style
CPMT
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Inserts
1
Cutting Application
Boring
Number of Coolant Holes
1
Center to Cutting Tip
5/8 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
11 Degrees
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 8 in, E16R SCLPR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.