Zoro Homepage

Indexable Boring Bar, E16R SDUCR3, 8 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-367

  • Zoro # G9230995


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Inscribed Circle
3/8"
Insert Thickness
0.1562"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-367
Zoro #
G9230995
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E16R SDUCR3
Inscribed Circle
3/8"
For Use With
DCMT 32.51
Rake
Positive
Type
Turning
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Cutting Edge Type
-3 Degrees
Min. Bore
1.310"
ANSI Number
E16R SDUCR3
Style
Coolant-Thru
Mounting Style
Screw Lock
Cutting Direction
Right Hand
Cutting Application
Boring
Number of Coolant Holes
1
Number of Inserts
1
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Side Cutting Edge Angle
-3 Degrees
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Center to Cutting Tip
3/4 in
Insert Style
DCMT
Insert Holding Type
Screw On

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 8 in, E16R SDUCR3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.