Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E16R SWLCL3, 8 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-378

  • Zoro # G9231101


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16R SWLCL3
Left/Right Hand
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-378
Zoro #
G9231101
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16R SWLCL3
Left/Right Hand
Left Hand
Inscribed Circle
3/8"
Mounting Style
Screw Lock
Rake
Positive
Min. Bore
1.185"
For Use With
WCMT 32.51
Style
Coolant-Thru
Type
Turning
ANSI Number
E16R SWLCL3
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Cutting Direction
Left Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-5 Degrees
Number of Coolant Holes
1
Number of Inserts
1
Insert Style
WCMT
Insert Clearance Angle
7 Degrees
Insert Holding Type
Screw On
Center to Cutting Tip
5/8 in
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, E16R SWLCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.