Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E16R SWLCR3, 8 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-379

  • Zoro # G9231117


product price: $765.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16R SWLCR3
Type
Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-379
Zoro #
G9231117
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16R SWLCR3
Type
Turning
For Use With
WCMT 32.51
Inscribed Circle
3/8"
ANSI Number
E16R SWLCR3
Left/Right Hand
Right Hand
Rake
Positive
Cutting Edge Type
-5 Degrees
Lead Angle
-5 Degrees
Min. Bore
1.185"
Mounting Style
Screw Lock
Style
Coolant-Thru
Cutting Direction
Right Hand
Insert Style
WCMT
Side Cutting Edge Angle
-5 Degrees
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Center to Cutting Tip
5/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Cutting Application
Boring
Coolant Fed
Coolant Through
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 8 in, E16R SWLCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.