Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E16T MCLNL3, 12 in L, Carbide, 80 Degrees Diamond Insert Shape

  • Mfr # 920-000-383

  • Zoro # G9231144


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
80 Degrees Diamond
Min. Bore
1.200"
Mounting Style
Clamp and Lock Pin
For Use With
CNMG 322
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-383
Zoro #
G9231144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1250"
Bar Dia.
1.000"
Insert Size
322
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
80 Degrees Diamond
ANSI Code
E16T MCLNL3
Min. Bore
1.200"
Mounting Style
Clamp and Lock Pin
For Use With
CNMG 322
Rake
Negative
Cutting Edge Type
-5 Degrees
Style
Coolant-Thru
Inscribed Circle
3/8"
Type
Turning
Lead Angle
-5 Degrees
ANSI Number
E16T MCLNL3
Left/Right Hand
Left Hand
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Cutting Application
Boring
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Compatible Hardware
CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw
Insert Clearance Angle
0 Degrees
Insert Style
CNMG
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
0.6400 in
Insert Holding Type
Clamp and Lock Pin
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 12 in, E16T MCLNL3, 0.6400 in, CL-7 Clamp, NL-33 Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.