Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E16T MWLNL4, 12 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-389

  • Zoro # G9231196


product price: $1,113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
Trigon
Cutting Edge Type
-5 Degrees
Insert Thickness
0.1875"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920-000-389
Zoro #
G9231196
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1875"
Bar Dia.
1.000"
Insert Size
432
Shank Dia.
1 in
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16T MWLNL4
Cutting Edge Type
-5 Degrees
Style
Coolant-Thru
For Use With
WNMG 432
ANSI Number
E16T MWLNL4
Lead Angle
-5 Degrees
Inscribed Circle
1/2"
Rake
Negative
Min. Bore
1.200"
Left/Right Hand
Left Hand
Type
Turning
Mounting Style
Clamp and Lock Pin
Cutting Direction
Left Hand
Number of Coolant Holes
1
Center to Cutting Tip
0.6400 in
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Insert Holding Type
Clamp and Lock Pin
Insert Style
WNMG
Compatible Hardware
CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Inscribed Circle
1/2 in
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, E16T MWLNL4, 0.6400 in, CL-20 Clamp, NL-44 Lock Pin, XNS-47 Clamp Screw, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.