Zoro Homepage

Indexable Boring Bar, E16T MWLNR3, 12 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-390

  • Zoro # G9231205


product price: $1,020.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
Trigon
Bar Dia.
1.000"
Left/Right Hand
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-390
Zoro #
G9231205
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.000"
Insert Thickness
0.1875"
Shank Dia.
1 in
Insert Size
332
Min. Bore Dia.
1.2000 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16T MWLNR3
Left/Right Hand
Right Hand
Inscribed Circle
3/8"
Cutting Edge Type
-5 Degrees
Mounting Style
Clamp and Lock Pin
Lead Angle
-5 Degrees
Rake
Negative
ANSI Number
E16T MWLNR3
For Use With
WNMG 332
Min. Bore
1.200"
Style
Coolant-Thru
Type
Turning
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Insert Holding Type
Clamp and Lock Pin
Cutting Application
Boring
Number of Inserts
1
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
0 Degrees
Center to Cutting Tip
0.6400 in
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Compatible Hardware
CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Insert Style
WNMG

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, E16T MWLNR3, 0.6400 in, CL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.