Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E16T SDUCR3, 12 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-397

  • Zoro # G9231275


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Insert Thickness
0.1562"
Left/Right Hand
Right Hand
Style
Coolant-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-397
Zoro #
G9231275
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E16T SDUCR3
Left/Right Hand
Right Hand
Style
Coolant-Thru
Mounting Style
Screw Lock
Type
Turning
Cutting Edge Type
-3 Degrees
For Use With
DCMT 32.51
Rake
Positive
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Min. Bore
1.310"
ANSI Number
E16T SDUCR3
Cutting Direction
Right Hand
Insert Inscribed Circle
3/8 in
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Center to Cutting Tip
3/4 in
Side Cutting Edge Angle
-3 Degrees
Number of Coolant Holes
1
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Holding Type
Screw On
Cutting Application
Boring
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, E16T SDUCR3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.