Zoro Homepage

Indexable Boring Bar, E16T SDXCL3, 12 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-400

  • Zoro # G9231302


product price: $1,022.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
Mounting Style
Screw Lock
For Use With
DCMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-400
Zoro #
G9231302
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E16T SDXCL3
Mounting Style
Screw Lock
For Use With
DCMT 32.51
Min. Bore
1.310"
Inscribed Circle
3/8"
Lead Angle
5 Degrees
Style
Coolant-Thru
Cutting Edge Type
5 Degrees
ANSI Number
E16T SDXCL3
Rake
Positive
Left/Right Hand
Left Hand
Type
Turning
Cutting Direction
Left Hand
Center to Cutting Tip
3/4 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Clearance Angle
7 Degrees
Insert Inscribed Circle
3/8 in
Side Cutting Edge Angle
5 Degrees
Insert Style
DCMT
Coolant Fed
Coolant Through
Number of Inserts
1
Insert Holding Type
Screw On
Cutting Application
Boring

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, E16T SDXCL3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.