Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Boring Bar, E16T SDXCR3, 12 in L, Carbide, 55 Degrees Diamond Insert Shape

  • Mfr # 920-000-401

  • Zoro # G9231311


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E16T SDXCR3
Min. Bore
1.310"
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-401
Zoro #
G9231311
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.3100 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
55 Degrees Diamond
ANSI Code
E16T SDXCR3
Min. Bore
1.310"
Rake
Positive
For Use With
DCMT 32.51
Type
Turning
Lead Angle
5 Degrees
Cutting Edge Type
5 Degrees
Mounting Style
Screw Lock
Style
Coolant-Thru
Left/Right Hand
Right Hand
ANSI Number
E16T SDXCR3
Inscribed Circle
3/8"
Cutting Direction
Right Hand
Insert Clearance Angle
7 Degrees
Coolant Fed
Coolant Through
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Insert Inscribed Circle
3/8 in
Center to Cutting Tip
3/4 in
Insert Holding Type
Screw On
Number of Inserts
1
Cutting Application
Boring
Side Cutting Edge Angle
5 Degrees
Insert Style
DCMT

Description

Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, E16T SDXCR3, 3/4 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.