Indexable Boring Bar, E16T STUCL3, 12 in L, Carbide, Triangle Insert Shape
Mfr # 920-000-404
Zoro # G9231345
product price: $984.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Material
Carbide
Insert Shape
Triangle
Type
Turning
Style
Coolant-Thru
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920-000-404
Zoro #
G9231345
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Insert Size
32.51
Shank Dia.
1 in
Min. Bore Dia.
1.1850 in
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, E16T STUCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.