Zoro Homepage

Indexable Boring Bar, E16T STUCR3, 12 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-405

  • Zoro # G9231354


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
Triangle
ANSI Number
E16T STUCR3
Bar Dia.
1.000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-405
Zoro #
G9231354
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E16T STUCR3
ANSI Number
E16T STUCR3
Left/Right Hand
Right Hand
Style
Coolant-Thru
Min. Bore
1.185"
For Use With
TCMT 32.51
Mounting Style
Screw Lock
Rake
Positive
Lead Angle
-3 Degrees
Inscribed Circle
3/8"
Cutting Edge Type
-3 Degrees
Type
Turning
Cutting Direction
Right Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Center to Cutting Tip
5/8 in
Cutting Application
Boring
Number of Coolant Holes
1
Insert Inscribed Circle
3/8 in
Coolant Fed
Coolant Through
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
7 Degrees
Number of Inserts
1
Insert Style
TCMT

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, E16T STUCR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.