Zoro Homepage

Indexable Boring Bar, E16T STUPR3, 12 in L, Carbide, Triangle Insert Shape

  • Mfr # 920-000-407

  • Zoro # G9231372


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
Triangle
Rake
Positive
Mounting Style
Screw Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-407
Zoro #
G9231372
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Insert Thickness
0.1562"
Bar Dia.
1.000"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Triangle
ANSI Code
E16T STUPR3
Rake
Positive
Mounting Style
Screw Lock
For Use With
TPMT 32.51
Inscribed Circle
3/8"
ANSI Number
E16T STUPR3
Lead Angle
-3 Degrees
Left/Right Hand
Right Hand
Type
Turning
Style
Coolant-Thru
Min. Bore
1.185"
Cutting Edge Type
-3 Degrees
Cutting Direction
Right Hand
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Number of Coolant Holes
1
Insert Style
TPMT
Insert Inscribed Circle
3/8 in
Cutting Application
Boring
Coolant Fed
Coolant Through
Center to Cutting Tip
5/8 in
Number of Inserts
1
Side Cutting Edge Angle
-3 Degrees
Insert Holding Type
Screw On
Insert Clearance Angle
11 Degrees

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, E16T STUPR3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.