Zoro Homepage

Indexable Boring Bar, E16T SWLCL3, 12 in L, Carbide, Trigon Insert Shape

  • Mfr # 920-000-408

  • Zoro # G9231381


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16T SWLCL3
For Use With
WCMT 32.51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-000-408
Zoro #
G9231381
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Bar Dia.
1.000"
Insert Thickness
0.1562"
Shank Dia.
1 in
Insert Size
32.51
Min. Bore Dia.
1.1850 in

Details

Item
Indexable Boring Bar
Shank Material
Carbide
Insert Shape
Trigon
ANSI Code
E16T SWLCL3
For Use With
WCMT 32.51
Cutting Edge Type
-5 Degrees
Min. Bore
1.185"
Mounting Style
Screw Lock
Lead Angle
-5 Degrees
Style
Coolant-Thru
Type
Turning
Inscribed Circle
3/8"
Rake
Positive
Left/Right Hand
Left Hand
ANSI Number
E16T SWLCL3
Cutting Direction
Left Hand
Side Cutting Edge Angle
-5 Degrees
Insert Clearance Angle
7 Degrees
Number of Coolant Holes
1
Cutting Application
Boring
Insert Holding Type
Screw On
Coolant Fed
Coolant Through
Insert Inscribed Circle
3/8 in
Compatible Hardware
MTS-35 Insert Screw, T-15 Key
Center to Cutting Tip
5/8 in
Insert Style
WCMT
Number of Inserts
1

Description

Indexable Boring Bar, Insert Shape Trigon, Overall Length 12 in, E16T SWLCL3, 5/8 in, MTS-35 Insert Screw, T-15 Key, Coolant Through, Boring, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.