Indexable Boring Bar, E2000-20, 20 in L, High Speed Steel

  • Mfr # 911-000-020

  • Zoro # G9231415


product price: $5,950.99
/ea
Free Shipping & Returns

Key Features

Overall Length
20 in
Shank Material
High Speed Steel
Type
Turning
Style
Chatter-Free
Min. Bore
2.400"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
911-000-020
Zoro #
G9231415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 in
Bar Dia.
2.000"
Shank Dia.
2 in
Min. Bore Dia.
2.4000 in

Details

Item
Indexable Boring Bar
Shank Material
High Speed Steel
ANSI Code
E2000-20
Type
Turning
Style
Chatter-Free
Min. Bore
2.400"
ANSI Number
E2000-20
Cutting Application
Boring
Compatible Hardware
1/4"-20 Head Bolt
Coolant Fed
Coolant Through

Description

Indexable Boring Bar, Overall Length 20 in, E2000-20, 1/4 In.-20 Head Bolt, Coolant Through, Boring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.